CUTLINE METRIC FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M8X1.0 861842
Fine pitch metric tap - right hand thread - hsse 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:861842
Rubix:861842
EAN:3660338165979



Documents
Product details : CUTLINE METRIC FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M8X1.0 861842
Fine pitch metric thread
.
Through hole tap
Through hole tap
Machine tap Universal DIN374 HSSE
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Coating | sprayed |
| Tolerance | 6h |
| Threading | metric fine |
| Total length | 90 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Din standard | din 374 |
| Capacity length | 22 mm |
Show UNSPSC/ECL@SS
£ 25.12 excl. VAT
/ Each
£ 30.14 incl. VAT
- In stock: Next day delivery
