Machine taps E240
Threading | m3 |
---|---|
Threading diameter | 3 mm |
Thread | 0.5 mm |
Threading | m3 |
---|---|
Threading diameter | 3 mm |
Thread | 0.5 mm |
Total length | 56 mm |
Body material | hss-e |
Coating | steam tempered |
Tolerance | 6h |
Drilling diameter | 3.5 mm |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Direction of threading | right |
Input | 3,5 mm |
Material | hss-e |
Din standard | din 371 |
Thread depth | 9 mm |
Capacity length | 9 mm |
Usually arrives within 14 working days