WALTER EP2021302-M8 ADVANCED MACHINE TAPS HSS-E 6432495
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2021302-M8
Rubix:276A0737
Manufacturer :6432495
EAN:4042446245672

Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER EP2021302-M8 ADVANCED MACHINE TAPS HSS-E 6432495
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Tolerance | 6hx |
| Total length | 90 mm |
| Drilling diameter | 9 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Din standard | din 371 |
| Thread depth | 35 mm |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 73.34 excl. VAT
/ Each
£ 88.01 incl. VAT
- Usually arrives within 14 working days