DORMER E298M18 TAP M18 X 2.50 MM 6290576


Machine taps E298

References
dormer:E298M18
rubix:2557142
ean:7320760662960
Machine tap M18x2.50mm DIN 371
brand logo
Technical specifications
Threading diameter18 mm
Angle of helix40 °
Input14
See all Specifications

Product details : DORMER E298M18 TAP M18 X 2.50 MM 6290576


HSS-E Machine thread cutter for metric thread hard-chromed DIN 376 form C 40° spiralised 2xD blind holes for non-alloyed steel <850 N/mm². Copper and brass.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Threading diameter18 mm
Angle of helix40 °
Input14
Total length125 mm
Body materialHSS-E
TypeMetric blind bores
With cooling sprayNo
Drilling diameter15.5 mm
Square drive adapter14 mm
Show UNSPSC/ECL@SS
£ 86.45 excl. VAT
/ Each
£ 103.74 incl. VAT
  • Usually arrives within 14 working days