WALTERPROT E2136416-M20X1.5 MACHINE TAP INTERNAL COOLING 5603184
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2136416-M20X1.5
Rubix:356A0158
Manufacturer :5603184
EAN:4042446189150

Technical specifications
| Threading | m20x1,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | blind bores |
Documents
Product details : WALTERPROT E2136416-M20X1.5 MACHINE TAP INTERNAL COOLING 5603184
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m20x1,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 60 ° |
| Coating | ticn |
| Total length | 125 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 278.42 excl. VAT
/ Each
£ 334.10 incl. VAT
- Usually arrives within 14 working days