References
Dormer:E422M4
Rubix:1072284
EAN:7320760092941




Technical specifications
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Product details : DORMER HSCO TIN TAP M4 E422M4
HSS-E machine tap with interrupted threading for metric threads, TiN-coated, DIN 371 form B, peel cut, 3xD, through holes, for steel <850 N/mm².
Applications
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m4 x 0,70 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 3.4 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 12 mm |
| Coating | tin |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | m4 x 0,70 |
| No. of threads per inch | 36.29 |
| Tolerance | 6h |
| Shank type | square |
Show UNSPSC/ECL@SS
£ 32.39 excl. VAT
/ Each
£ 38.87 incl. VAT
- Usually arrives within 14 working days