References
Dormer:E544BA6
Rubix:220990
EAN:7320760204023




Technical specifications
| Threading | ba 6 x 0,53 |
|---|---|
| Threading diameter | 2.8 mm |
| Type | metric blind bores |
Product details : DORMER E544BA6 TAP 6BA 5976689
HSS-E Machine thread-cutter for BA thread ISO 529 shape C 40° spiralised 2xD blind holes for steel <850 N/mm². Stainless steel.
Applications
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | ba 6 x 0,53 |
|---|---|
| Threading diameter | 2.8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.3 mm |
| Tail diameter | 2.2 mm |
| Square drive adapter | 2.8 mm |
| Thread depth | 9.5 mm |
| Angle of helix | 40 ° |
| Coating | bright / steam tempered |
| Total length | 44.5 mm |
| Body material | hss |
| Threading | ba 6 x 0,53 |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- Usually arrives within 14 working days