DORMER E7121/2 E712 1/2 INCH X 14 NPTF STRAIGHT FLUTE TAP 5977677
Machine taps E712
See technical informationReferences
Dormer:E7121/2
Rubix:293A7382
EAN:7320760100011




Technical specifications
| Threading | nptf 1/2 |
|---|---|
| Threading diameter | 21.34 mm |
| Type | american blind bores and through-bores |
Product details : DORMER E7121/2 E712 1/2 INCH X 14 NPTF STRAIGHT FLUTE TAP 5977677
HSS machine tap for NPTF threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
MACHINE TAP 1/2 NPTF E712 HSS
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | nptf 1/2 |
|---|---|
| Threading diameter | 21.34 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.75 mm |
| Tail diameter | 17.5 mm |
| Square drive adapter | 17.5 mm |
| Thread depth | 35 mm |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss |
| Threading | nptf 1/2-14 (14 tpi) |
| No. of threads per inch | 14 |
| Tolerance | normal |
| Shank type | square drive (13,1 mm) |
Show UNSPSC/ECL@SS
£ 93.33 excl. VAT
/ Each
£ 112.00 incl. VAT
- Usually arrives within 14 working days