References
Dormer:E7141/2
Rubix:1069115
EAN:7320760127636




Technical specifications
| Threading | 1/2-14 npt |
|---|---|
| Threading diameter | 21.2 mm |
| Type | american blind bores |
Product details : DOR HSCO TAP 1/2
HSS-E machine tap for NPT threads uncoated ANSI B1.20.1 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
MACHINE TAP 1/2 NPT E714 HSS
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | 1/2-14 npt |
|---|---|
| Threading diameter | 21.2 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 18 mm |
| Tail diameter | 14.5 mm |
| Square drive adapter | 18 mm |
| Thread depth | 26 mm |
| Angle of helix | 60 ° |
| Coating | bright |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | 1/2 npt |
| No. of threads per inch | 14 |
| Tolerance | normal thread limit |
Show UNSPSC/ECL@SS
£ 83.48 excl. VAT
/ Each
£ 100.18 incl. VAT
- Usually arrives within 14 working days