References
Gühring:910 16.000
Rubix:345A3266
Manufacturer :9009100160000
EAN:4031093264754


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00910 016.000 MACHINE TAPS 9009100160000
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 63.05 excl. VAT
/ Each
£ 75.66 incl. VAT
- Usually arrives within 14 working days