References
Dormer:E383M10X1.25
Rubix:376A1975
EAN:7320760664605




Technical specifications
| Threading | m10 x 1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : DORMER E383M10X1.25 6305855
HSS-E machine tap for metric fine threads steam tempered DIN 374 form C 40° spiral flute 2xD blind holes for stainless steel.
MACHINE TAP MF 10 X1,25 E383 40DEG 6H HSSE DIN 374
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m10 x 1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.8 mm |
| Tail diameter | 5.5 mm |
| Square drive adapter | 7 mm |
| Thread depth | 15 mm |
| Angle of helix | 40 ° |
| Coating | steam tempered |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 20.32 |
| Tolerance | 6h |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ Each
£ 51.48 incl. VAT
- Usually arrives within 14 working days