References
Gühring:2870 4.000
Rubix:340A4374
Manufacturer :9028700040000
EAN:4031093601368
Product details : GUHRING 02870 004.000 MACHINE TAPS 9028700040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 25.96 excl. VAT
/ Each
£ 31.15 incl. VAT
- Usually arrives within 14 working days

