DORMER EP01M24 SPIRAL POINT TAP M24 X 3.00 MM 5973484


M Machine Tap Spiral Point

References
dormer:EP01M24
rubix:2008200
ean:7320760136362
brand logo
brand logo
Technical specifications
Threading diameter24 mm
Total length160 mm
Body materialHSS-E
See all Specifications

Product details : DORMER EP01M24 SPIRAL POINT TAP M24 X 3.00 MM 5973484


HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.

Strengths

Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter24 mm
Total length160 mm
Body materialHSS-E
CoatingSteam Tempered
Tolerance6H
Square drive adapter14.5 mm
Direction of threadingRight
Show UNSPSC/ECL@SS
£ 100.10 excl. VAT
/ Each
£ 120.12 incl. VAT
  • Usually arrives within 14 working days