Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
M30 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
M30 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
Machine tap HSCO
References
dormer:
E297M30
rubix:
2557133
ean:
7320760662878
Technical specifications
Threading diameter
30
mm
Total length
180
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : M30 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
HSS-E Machine tap for metric thread hard chromed DIN 376 form B cut 2.5xD continuous holes for non-alloyed steel <850 N/mm². Copper and brass.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
Threading diameter
30
mm
Total length
180
mm
Body material
HSS-E
Square drive adapter
22
mm
Input
22
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.85
excl. VAT
/
Each
£
189.42
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
DORMER EP10TINM14X1.5 6196724
CUTLINE MET COARSE TAP HSSE STAINLESS STEEL SPIRAL POINT M5X0.8 844679
DORMER EP01M30 SPIRAL POINT TAP M30 X 3.50 MM 5973506
GUHRING 02876 004.000 MACHINE TAPS 9028760040000
GUHRING 00803 010.000 MACHINE TAPS 9008030100000
DORMER EP01M16 SPIRAL POINT TAP M16 X 2.00 MM 5973467
GUHRING 00838 001.600 MACHINE TAPS 9008380016000
WALTERPROT 21460-M24X1.5 HAND- AND MACHINE TAPS HSS/-E 5077642
WALTER 202661-M12 ADVANCED MACHINE TAPS HSS-E 5076031
DORMER E001M24 SPIRAL POINT TAP M24 X 3.00 MM 5973849
GUHRING 02901 006.000 MACHINE TAPS 9029010060000
DORMER E001M5 SPIRAL POINT TAP M5 X 0.80 MM 5973865
GUHRING 02086 004.000 MACHINE TAPS 9020860040000
CUTLINE 832123 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M10
GUHRING 02870 008.000 MACHINE TAPS 9028700080000