References
Dormer:E002M10
Rubix:8086362
EAN:7320760567920




Technical specifications
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : DORMER E002M10 TAP M10 X 1.50 MM 5973886
HSS-E Machine thread-cutter for metric thread TiN coated ISO 529 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.
TARAUD MACH M10 E002 MACHINE MTT-X
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 10 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Coating | bright (uncoated) |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | d6 |
Show UNSPSC/ECL@SS
£ 33.09 excl. VAT
/ Each
£ 39.71 incl. VAT
- In stock: Next day delivery