DORMER E0237/8 TAP 7/8 INCH X 9 5974207


Machine thread-cutters E023

References
dormer:E0237/8
rubix:8088276
ean:7320760569504
Machine tap 7/8 inchx9 ISO529
brand logo
Technical specifications
Angle of helix45 °
Input16
Total length118 mm
See all Specifications

Product details : DORMER E0237/8 TAP 7/8 INCH X 9 5974207


HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Angle of helix45 °
Input16
Total length118 mm
Body materialhss-e
Typeamerican through-bores
With cooling sprayno
Drilling diameter22.225 mm
Square drive adapter16 mm
Coatingsteam tempered
Threading (inch)5-8.
No. of threads per inch9
Show UNSPSC/ECL@SS
£ 171.60 excl. VAT
/ Each
£ 205.92 incl. VAT
  • Usually arrives within 14 working days