References
Dormer:E239M5
Rubix:2557060
EAN:7320760664247




Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 25 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E239M5 TAP M5 X 0.80 MM 6305819
HSS-E Machine thread-cutter for metric thread steam-tempered Super-B coated DIN 376 Shape C 40° spiralized 2xD blind holes for stainless steel.
Applications
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 25 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Drilling diameter | 4.2 mm |
| Angle of helix | 40 ° |
| Coating | super b |
| Total length | 70 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 40.53 excl. VAT
/ Each
£ 48.64 incl. VAT
- Usually arrives within 14 working days