Machine thread-cutters E239
Threading | M18 |
---|---|
Threading diameter | 30 mm |
Angle of helix | 40 ° |
Threading | M18 |
---|---|
Threading diameter | 30 mm |
Angle of helix | 40 ° |
Input | 6 |
Total length | 80 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | Yes |
Drilling diameter | 5 mm |
Coating | Super B |
Usually arrives within 14 working days