WALTER 2041663-M3 ADVANCED MACHINE TAPS HSS-E 5664599
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041663-M3
Rubix:291A2342
Manufacturer :5664599
EAN:4042446192785

Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 2041663-M3 ADVANCED MACHINE TAPS HSS-E 5664599
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 10 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 56 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 50.8 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 55.03 excl. VAT
/ Each
£ 66.04 incl. VAT
- Usually arrives within 14 working days