Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
HAND TAP HSS GT 7/16 BSW BTMG
HAND TAP HSS GT 7/16 BSW BTMG
Machine thread-cutters E531
References
dormer:
E5317/16NO3
rubix:
021048
ean:
7320760098837
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : HAND TAP HSS GT 7/16 BSW BTMG
HSS Machine thread-cutter for BSW thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials
Technical specifications
Attributes
Number of elements
3
Total length
85
mm
Drilling diameter
8
mm
Material
HSS
Coating
Bright
Threading (inch)
7/16
No. of threads per inch
14
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.58
excl. VAT
/
Each
£
30.70
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E5241/2NO2 TAP 1/2 INCH X 20 5976291
DORMER E100M12NO8 TAP M12 X 1.75 MM 5974594
DORMER E5471.1/2NO2 TAP 1.1/2 INCH X 11 5976722
DORMER E5315/8NO3 TAP 5/8 INCH X 11 5977377
DOR HSS TAP M33NO8
CUTLINE 885512 HSS TAP SET 2BA
DORMER E5241/4NO6 TAP 1/4 INCH X 28 5976317
DORMER E5154-40NO1 TAP NO.4 X 40 5976800
WALTERPROT 30016-M6 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200416
CUTLINE 885236 HSS TAP SET M12.0 X 1.0 FINE
FACOM SET 3 227.S5X80T3 COBALT THREADING TAPS
GUHRING 00853 003.000 HAND TAPS SET HSS-E
DORMER E5153/8NO1 TAP 3/8 INCH X 16 5977176
CUTLINE 885312 HSS TAP SET UNF 9/16X18
DORMER E5241.1/8NO3 TAP 1.1/8 INCH X 12 5976254