WALTER D70617-M6 THREAD FORMERS HSS-E TIX SELECTION 5201806


Machine Thread Former

References
walter prototyp:D70617-M6
rubix:275A9156
manufacturer :5201806
ean:4042446156732
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Square drive adapter4,9 mm
Total length80 mm
See all Specifications

Product details : WALTER D70617-M6 THREAD FORMERS HSS-E TIX SELECTION 5201806


ALTIUS

Strengths

•For long-chipping materials

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
Tail diameter6 mm
Square drive adapter4,9 mm
Total length80 mm
Tolerance6HX
Thread length15 mm
Din standardDIN 2174
MaterialHigh Speed Steel-E
CoatingNiD
Show UNSPSC/ECL@SS
£ 37.25 excl. VAT
/ Each
£ 44.70 incl. VAT
  • Usually arrives within 14 working days