VOELKEL M4 FLUTELESS TAP 35512
Fluteless machine tap Völkel Threading Solutions
See technical informationReferences
Völkel Threading Solutions:35512
Rubix:80294994
EAN:4022835355120

Product details : VOELKEL M4 FLUTELESS TAP 35512
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Total length | 63 mm |
| Thread length | 13 mm |
| Din standard | din 371 |
| Material | hss |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Size | m 4 x 0,7 |
Show UNSPSC/ECL@SS
£ 14.98 excl. VAT
/ Each
£ 17.98 incl. VAT
- Usually arrives within 14 working days