Machine Thread Former
Tail diameter | 8 mm |
---|---|
Square drive adapter | 6,2 mm |
Total length | 90 mm |
Tail diameter | 8 mm |
---|---|
Square drive adapter | 6,2 mm |
Total length | 90 mm |
Tolerance | 6HX |
Thread length | 18 mm |
Din standard | DIN 2174 |
Material | High Speed Steel-E |
Coating | Uncoated |
Usually arrives within 14 working days