WALTER D70611-M5 THREAD FORMERS HSS-E (TIX SELECTION) 5201775


Machine Thread Former

References
walter prototyp:D70611-M5
rubix:291A1440
manufacturer :5201775
ean:4042446156435
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Square drive adapter4,9 mm
Total length70 mm
See all Specifications

Product details : WALTER D70611-M5 THREAD FORMERS HSS-E (TIX SELECTION) 5201775


ALTIUS

Strengths

•For long-chipping materials

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
Tail diameter6 mm
Square drive adapter4,9 mm
Total length70 mm
Tolerance6HX
Thread length13 mm
Din standardDIN 2174
MaterialHigh Speed Steel-E
CoatingNiD
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
  • Usually arrives within 14 working days