VOLKEL 35513 M5 FLUTELESS TAP
Fluteless machine tap Völkel Threading Solutions
See technical informationReferences
Völkel Threading Solutions:35513
Rubix:80294992
EAN:4022835355137

Product details : VOLKEL 35513 M5 FLUTELESS TAP
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Total length | 70 mm |
| Thread length | 16 mm |
| Din standard | din 371 |
| Material | hss |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Size | m 5 x 0,8 |
Show UNSPSC/ECL@SS
£ 15.68 excl. VAT
/ Each
£ 18.82 incl. VAT
- Usually arrives within 14 working days