WALTER D7061100-M2 THREAD FORMERS HSS-E (TIX SELECTION) 5201796
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D7061100-M2
Rubix:291A1443
Manufacturer :5201796
EAN:4042446156510

Documents
Product details : WALTER D7061100-M2 THREAD FORMERS HSS-E (TIX SELECTION) 5201796
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 6 mm |
| Total length | 45 mm |
| Thread length | 6 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | uncoated |
| Tail diameter | 2.8 mm |
| Tolerance | 6hx |
| Square drive adapter | 2.1 mm |
Show UNSPSC/ECL@SS
£ 37.90 excl. VAT
/ Each
£ 45.48 incl. VAT
- Usually arrives within 14 working days