References
Sandvik Coromant:T400-XM100DP-M4 B125
Rubix:317A9438
Manufacturer :8248343
EAN:7323226757941

Product details : SANDVIK T400-XM100DP-M4B125 COROTAP OPTIMIZED FOR VERSATILITY 8248343
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Total length | 70 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 6 mm |
| Square drive adapter | 4.6 mm |
| Size | egm4 |
Show UNSPSC/ECL@SS
£ 51.27 excl. VAT
/ Each
£ 61.52 incl. VAT
- Usually arrives within 14 working days
