References
Sandvik Coromant:T400-XM150AF-10-32 C125
Rubix:319A7389
Manufacturer :8248353
EAN:7323226758047

Product details : SANDVIK T400-XM150AF-10-32C125 COROTAP OPTIMIZED VERSATILITY 8248353
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 4.83 mm |
|---|---|
| Thread | 0.79 mm |
| Total length | 70 mm |
| Thread length | 15 mm |
| Material | hss |
| Tail diameter | 4.93 mm |
| Square drive adapter | 4.45 mm |
Show UNSPSC/ECL@SS
£ 61.79 excl. VAT
/ Each
£ 74.15 incl. VAT
- Usually arrives within 14 working days
