References
Grundfos:MAGNA1 65-120 F 340 1x230V PN6/10
Rubix:244A8892
Manufacturer :99221374
EAN:5712608943461

Product details : GRUNDFOS 99221374 MAGNA1 65-120 F 340 1X230V PN6/10
The Grundfos MAGNA1 circulator pump is ideal for basic performance needs in heating and cooling applications. The pump offers basic system control and monitoring and can communicate via a fault relay and digital start/stop.
Applications
Commercial air conditioning;Commercial heating;Attic;Basement;Bathroom;Domestic heating;Kitchen;Living space;District cooling;District heating;Industrial heating
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 0.774 kW |
| Flow | 750 l/min |
| Discharge height | 12 m |
| Connection | dn 65 flensverbinding, pn 6/10 (din), hart-op-hart 340 mm |
| Pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 3,410.50 excl. VAT
/ Each
£ 4,092.60 incl. VAT
- Usually arrives within 14 working days
