References
Grundfos:UPS 32-80 N 180
Rubix:286A7536
Manufacturer :95906448
EAN:5700310353869

Product details : GRUNDFOS 95906448 UPS32-80 N 180 1X230V 50HZ 9H
Grundfos UP, UPS N circulator pumps have a corrosion-free stainless-steel pump housing and are recommended for domestic hot-water recirculation and underfloor heating systems. UP, UPS N can be connected to an on/off time switch to limit pump operation to periods when hot water is usually required.
Applications
Basement;Kitchen;Living Space
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 0.22 kW |
| Flow | 85.33 l/min |
| Discharge height | 8 m |
| Connection | g 2 |
| Type of pump | submersible |
| Pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 1,124.23 excl. VAT
/ Each
£ 1,349.08 incl. VAT
- Usually arrives within 14 working days
