References
Grundfos:MAGNA3 D 65- 60 F 340 1x230V PN6/10
Rubix:272A1944
Manufacturer :97924490
EAN:5710626495689

Product details : GRUNDFOS 97924490 MAGNA3 D 65-60 F CIRCULATOR PUMP
Grundfos MAGNA3 D 65-60 F circulation pump for heating/cooling. 1x230V, DN65 flange PN6/10, installation length 340 mm and max. head 6 m.
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 0.37 kW |
| Flow | 308.17 l/min |
| Discharge height | 6 m |
| Connection | flens dn 65 (pn 6/10), inbouwlengte 340 mm |
| Type of pump | deepwell |
| Pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 7,571.39 excl. VAT
/ Each
£ 9,085.67 incl. VAT
- Usually arrives within 14 working days
