References
Festo:HGRT-25-A-G2
Rubix:391A2467
Manufacturer :563909
EAN:4052568211097

Documents
Product details : FESTO 563909 RADIAL GRIPPER
radial gripper HGRT-25-A-G2 With gripping force backup when closing...-G2. Size=25, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
radial gripper HGRT-25-A-G2 With gripping force backup when closing...-G2. Size=25, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
Technical specifications
Attributes
| Type | radial gripper |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 693.52 excl. VAT
/ Each
£ 832.22 incl. VAT
- Delivery usually within ( 2 ) days