References
Eclipse Magnetics:UL0500+
Rubix:2001154

Product details : ECLIPSE MAGNETICS ULTRALIFT PLUS LIFTING MAGNET 500KG
The Ultralift Plus range of manual lifters provides the safest magnetic lifting available. This range of lifters offers an excellent performance to weight ratio. This is achieved using high-energy neodymium magnets, arranged in an efficient magnetic circuit, to give a superb holding force, providing a safe, reliable lift.
-
Safety shim: The Eclipse Magnetics Ultralift Plus is the only permanently magnetic lifting magnet to be supplied with a ‘Safety Shim’. The ‘Safety Shim’ allows the user to undertake a safety test prior to the lift. This is fast, effective and guarantees a safe lift factor of 3:1.
- Safety interlock: Prevents the accidentally switching the magnet off: once under load, the interlock mechanism prevents the operating handle being moved to the off position.
- Hand break release: The magnet can easily be released using one hand.
Strengths
- Easy to install
- Simple one man operation
- No power required
- Load surface not marked
- High performance magnet material providing high performance at a lower weight
- Saves space as access is only needed to the top of the load
- 3 safety mechanisms ensure safe lifting
Technical specifications
Attributes
| Safe working load SWL | 500 kg |
|---|---|
| Min. diameter | 400 mm |
| Model | ul0500+ |
Show UNSPSC/ECL@SS
£ 869.53 excl. VAT
/ Each
£ 1,043.44 incl. VAT
- Usually arrives within 14 working days
