Shallow Pot Magnet with Hook
Safe working load SWL | 25 kg |
---|
Safe working load SWL | 25 kg |
---|---|
Type | Shallow Pot Magnet with Hook |
Weight | 0.19 kg |
Min. diameter | 66 mm |
Material thickness | 10,7 mm |
Max diameter | 66 mm |
Length | 66 mm |
Height | 10.7 mm |
In stock: Next day delivery