ECLIPSE MAGNETICS THIN PLATE LIFTER 300KG
Ultralift TP Magnetic Lifter
See technical informationSee documentsReferences
Eclipse Magnetics:TP300
Rubix:2001163

Documents
Product details : ECLIPSE MAGNETICS THIN PLATE LIFTER 300KG
Manually operated permanent lifting magnet specifically designed for lifting thin plate and removing single sheets from a stack. Ultralift TP can lift steel sheets with thicknesses as low as 5mm.
Ultralift TP has an in built safety button which locks the handle thereby preventing accidental release while a load is being held. Simply attach the Ultralift TP to the hook of your crane or hoist and you're ready to go. A job that takes two men with hooks, chains or slings can be done with one hand using the Ultralift TP. No more struggles to attach heavy or awkward loads. No more worries about the stability of the load once it's lifted.
Strengths
Safe, efficient lifter for steel plate and steel pressings
- Ideal for lifting single sheets from stacks
- Quick, safe, single face engagement with the load
- Built in safety features
- Can lift up to 400kg
Technical specifications
Attributes
| Safe working load SWL | 400 kg |
|---|---|
| Weight | 15 kg |
| Material thickness | 10 mm |
| Model | tp300 |
Show UNSPSC/ECL@SS
£ 994.28 excl. VAT
/ Each
£ 1,193.14 incl. VAT
- Usually arrives within 14 working days
