SMC CY3B40TF-500 MAGNETICALLY COUPLED RODLESS CYLINDER
Magnetically Coupled
See technical informationSee documentsReferences
SMC:CY3B40TF-500
Rubix:2601944
Manufacturer :CY3B40TF-500
EAN:3618035645065

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 500 mm |
| Cylinder diameter | 40 mm |
Documents
Product details : SMC CY3B40TF-500 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
•Magnetically coupled rodless cylinder
•Basic Type
•Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
•Maximum operating pressure: 0.7MPa
•Ambient temperature: -10 to 60°C
Bore Size: 40mm
Port Thread: TF (G Thread)
Stroke: 500
Made to Order: None
•Basic Type
•Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
•Maximum operating pressure: 0.7MPa
•Ambient temperature: -10 to 60°C
Bore Size: 40mm
Port Thread: TF (G Thread)
Stroke: 500
Made to Order: None
Strengths
Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 682x70x70 mm |
|---|---|
| Logistic Weight | 4610 g |
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 500 mm |
| Cylinder diameter | 40 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 733.71 excl. VAT
/ Each
£ 880.45 incl. VAT
- Delivery usually within ( 4 ) days