MRT02Y MAILROOM TROLLEY - LARGE 510 X 710 X 910
Mailroom Trolley
See technical informationSee documentsReferences
GPC Industries:MRT02Y
Rubix:261A3680

Documents
Product details : MRT02Y MAILROOM TROLLEY - LARGE 510 X 710 X 910
Manufactured from strong tubular steel
Supplied complete with extra large baskets
Mobile on fixed 200mm wheels & swivel wheels at the front for manoeuvrability
Basket Size: 780 x 480 x 220mm
Supplied complete with extra large baskets
Mobile on fixed 200mm wheels & swivel wheels at the front for manoeuvrability
Basket Size: 780 x 480 x 220mm
Technical specifications
Attributes
| Material | steel |
|---|---|
| Width | 510 mm |
| Height | 910 mm |
Show UNSPSC/ECL@SS
£ 596.00 excl. VAT
/ Each
£ 715.20 incl. VAT
- Delivery usually within ( 6 ) days
