SPARTEX TI596R GEN. PURPOSE TRUCK PLYWOOD BASE - 1500X750X360 - PUNCTU


Heavy Duty General Purpose Trucks - TI5's

References
spartex:UK-TI596R
rubix:239A9270

Product details : SPARTEX TI596R GEN. PURPOSE TRUCK PLYWOOD BASE - 1500X750X360 - PUNCTU


Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or 15mm exterior grade plywood base
Mobile on REACH compliant, 340mm pneumatic steel centred wheels
Sides (2 x 275mm drop down) & ends interlock together
Extra large platform truck capable of holding a 500kg load

Technical specifications


Attributes
No attributes to display for this product
£ 612.60 excl. VAT
/ Each
£ 735.12 incl. VAT
  • Usually arrives within 14 working days