Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
HI308Y JANITOL TROLLEY
HI308Y JANITOL TROLLEY
Janitorial Cleaning Trolley
References
gpc industries:
HI308Y
rubix:
222A5241
Technical specifications
Material
Plastic
See all Specifications
Product details
Technical specifications
Product details : HI308Y JANITOL TROLLEY
Manufactured from durable plastic
Mobile on 2 x 200mm wheels at the back & 2 x 75mm swivel castors at the front
Complete with a removable, strong PVC sack
Shelf heights of 580 & 970mm
Technical specifications
Attributes
Material
Plastic
Width
500
mm
Height
972
mm
Length
1140
mm
Colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.52
excl. VAT
/
Each
£
181.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC GEN. PURPOSE TRUCK MESHBASE/SIDES 1500X750X360 P.PROOF WHLS TI581R
370A9371 ALUTRUK ALUMINIUM PLATFORM TRUCK 150KG LOAD RATING SILVER
SPARTEX TI235R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEE
SPARTEX PCI08Y CONTAINER TROLLEY 1170 X 720 X 800/900 X 630 X 590
PROPLAZ GI047Y GREY/BLUE FOLDING BOX TRUCK - 4 X SWIVEL CASTORS ROTATI
GPC HI927C 2 SHELF PLASTIC SERVICE TROLLEY - 1013L 1013 X 625 825
GPC PWPT403Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE
APOLLO PADT308Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1200L
GPC GI066Y H/D FOLDING ALLUMINIUM PLATFORM TRUCK
GPC CTF12Y CYLINDER TROLLEY - FOLDING SINGLE ORANGE
PROPLAZ BI045Y BLACK FOLDING BOX TROLLEY WITH COMPARTMENT BAG 390 X 46
TTC MOBILE DRUM CARRIER HD80A
MRT03Y PREMIUM MAILROOM TROLLEY 540 X 1180 X 980
HALL FAST PCN95Y 450LTR TILT TRUCK WITH LID 1180 X 780 X 955MM
ROEBUCK DZ123772ALT OXYGEN/ACETYLENE CYLINDER TROLLEY-