SMC AFF8C-F03D MAIN LINE FILTER


Main Line Filter

References
smc:AFF8C-F03D
rubix:115A4222
brand logo
brand logo
Technical specifications
Threading diameter (inch)G 3/8 ''
Filter fineness3 µm
See all Specifications

Product details : SMC AFF8C-F03D MAIN LINE FILTER


Series AFF is mounted to main piping to remove impurities like oil, water and foreign matter in compressed air. No screw threads or tie rods are required; therefore, removal and replacement of the element is made quick and easy. Series AFF improves the function of downward dryers, extends the life of precision filters and prevents trouble with equipment.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT

Body Size (Applicable compressor output): 8C (7.5kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 03 (3/8)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: None
Pressure Switch 30V: None
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x218x90 mm
Logistic Weight900 g
Threading diameter (inch)G 3/8 ''
Filter fineness3 µm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 160.69 excl. VAT
/ Each
£ 192.83 incl. VAT
  • Delivery usually within ( 4 ) days