References
SMC:AW20-F02E-D
Rubix:265A1171
Manufacturer :AW20-F02E-D

Technical specifications
| Material | die-cast zinc |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW20-F02E-D FILTER REGULATOR
Modular-style Filter Regulator
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Material | die-cast zinc |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 5 µm |
| Body size | 20 mm |
Show UNSPSC/ECL@SS
£ 31.69 excl. VAT
/ Each
£ 38.03 incl. VAT
- Delivery usually within ( 4 ) days