SMC AW10-M5G MODULAR TYPE FILTER REGULATOR
Modular filter-regulator AW10 series
See technical informationReferences
SMC:AW10-M5G
Rubix:120A5074
EAN:3618030569953

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | m5 |
| Filter fineness | 5 µm |
Product details : SMC AW10-M5G MODULAR TYPE FILTER REGULATOR
This filter/controller combination minimizes space and connections by integrating two units in one. Standard features include a purge regulator that can be locked quickly by lowering the adjustment lever. It offers a wide range of options, including pressure gauges, automatic purge, metal bowl, different pressure settings, etc. The AW-A belongs to the family of modular air handling units and can be combined with products of similar size. This series is available in 3 body sizes and with connections ranging from 1/8 to 3/4 inch (NPT) and mm Rc (PT).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x105x28 mm |
|---|---|
| Logistic Weight | 135 g |
| Material | polycarbonate bowl |
| Connection 1 | m5 |
| Filter fineness | 5 µm |
| Body size | 10 mm |
| Volume flow rate | 100 l/min |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 29.96 excl. VAT
/ Each
£ 35.95 incl. VAT
- Delivery usually within ( 6 ) days