References
Festo:MS9-LFM-G-AUV-DA
Rubix:391A3422
Manufacturer :564050
EAN:4052568211325

Technical specifications
| Threading diameter (inch) | ohne '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 564050 MICRO FILTER
Micro Filter MS9-LFM-G-AUV-DA 0.01 µm Filter, metal bowl guard, fully automatic Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=(* fully automatic, * manual momentary-contact)
Technical specifications
Attributes
| Threading diameter (inch) | ohne '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | die-cast aluminium, pa, borosilicate fiber, wrought aluminium alloy, pa, nbr |
Show UNSPSC/ECL@SS
£ 376.90 excl. VAT
/ Each
£ 452.28 incl. VAT
- Delivery usually within ( 6 ) days