FUCHS MAINTAIN FRICOFIN ESK ANTI-FREEZE 20L
Maintain Fricofin ESK
See technical informationSee documentsReferences
Fuchs:FRICOFIN ESK 20L
Rubix:2536721
Manufacturer :600822378


Technical specifications
| Use | heavy duty application;passenger cars and stationary combustion engines |
|---|---|
| Packaging | 20 l can |
Documents
Product details : FUCHS MAINTAIN FRICOFIN ESK ANTI-FREEZE 20L
A versatile Monoethylene glycol based antifreeze, concentrated engine coolant, suitable for all year round use in the cooling systems of internal combustion engines.
It protects engine cooling systems from corrosion all year round and can provide frost protection down to minus 33°C
• Nitrite, amine and phosphate free
• All year use
• Hard water scale prevention
• Frost protection to minus 33°C
• Recommended for use in most petrol/diesel engines and industrial equipment
• Multi metal compatibility
• Contains bittering agent
Specifications
ASTM D4985
BS6580:2010
Technical specifications
Attributes
| Use | heavy duty application;passenger cars and stationary combustion engines |
|---|---|
| Packaging | 20 l can |
| Assortment | maintain fricofin |
Show UNSPSC/ECL@SS
£ 147.56 excl. VAT
/ Each
£ 177.07 incl. VAT
- Sold out