References
SMC:KQ2H06-G02
Rubix:119A0592
Manufacturer :KQ2H06-G02
EAN:3618032165696

Documents
Product details : SMC KQ2H06-G02 ONE-TOUCH FITTING
A gasket made of a stainless sheet covered with laminated NBR on both sides is seated on the female thread for a perfect sealing construction irrespective of the variations in tolerance. The male thread for piping drastically cuts piping man- hours. Suitable for use with port threads conforming to ISO1179 and ISO16030.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | c3604;pbt;pp |
| Connection 1 | g 1/4 |
| Profile | kq2h |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 10 pieces
£ 24.96 incl. VAT
- Delivery usually within ( 10 ) days