SMC KQ2F10-G03N ONE-TOUCH FITTING

Female Connector - KQ2F

See technical informationSee documents

References

SMC:KQ2F10-G03N
Rubix:393A7118
Manufacturer :KQ2F10-G03N
brand logo

Technical specifications

Materialc3604, pbt
Connection 110 mm
See all Specifications

Documents

Product details : SMC KQ2F10-G03N ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material Applicable tubing from Ø 2 to Ø 16 Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2 Operating pressure range: -100 kPa to 1 MPa Fluid temperature: -5 to 60 °C, water: 0 to 40 °C With sealant.

Strengths

Female Connector. Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2. Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Technical specifications


Attributes
Materialc3604, pbt
Connection 110 mm
Profilekq2
Connection 2g 3/8 in
Max. temperature60 °C
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
  • Usually arrives within 14 working days