References
Festo:QSC-12
Rubix:117A7704
Manufacturer :153266
EAN:4052568033422

Documents
Product details : FESTO 153266 PUSH-IN CAP QSC-12
Push-in cap QSC-12 Size=Standard, Assembly Position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x20 mm |
|---|---|
| Logistic Weight | 11,23 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsc |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 15.30 excl. VAT
/ 10 pieces
£ 18.36 incl. VAT
- In stock: Next day delivery