FESTO 186293 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/2-12
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSRL-G1/2-12
Rubix:124A8308
Manufacturer :186293
EAN:4052568076146

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 186293 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/2-12
Push-in L-fitting, rotatable QSRL-G1/2-12 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=7,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 81,52 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 44.34 excl. VAT
/ Each
£ 53.21 incl. VAT
- Delivery usually within ( 2 ) days