References
Festo:QSW-4HL
Rubix:116A0860
Manufacturer :130617
EAN:4052568023751

Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | plug-in sleeve ø 4 mm |
Documents
Product details : FESTO 130617 PUSH-IN CONNECTOR QSW-4HL
Push-in connector QSW-4HL with push-in sleeve. Size=Standard, Nominal size=2 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 1,45 g |
|---|---|
| Material | pbt (polybutylene terephthalate) |
| Connection 1 | plug-in sleeve ø 4 mm |
| Profile | elbow 45°, long |
| Connection 2 | for 4 mm o.d. tube (push-in) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ 10 pieces
£ 31.44 incl. VAT
- Delivery usually within ( 2 ) days