FESTO 153232 MULTIPLE DISTRIBUTOR QSLV4-1/8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-1/8-6
Rubix:124A7774
Manufacturer :153232
EAN:4052568033149

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153232 MULTIPLE DISTRIBUTOR QSLV4-1/8-6
Multiple Distributor QSLV4-1/8-6 4-fold, 360° orientable. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x50x29 mm |
|---|---|
| Logistic Weight | 35,36 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 12.74 excl. VAT
/ Each
£ 15.29 incl. VAT
- Delivery usually within ( 2 ) days